4-Way Decorator Switch, 20A, 120/277VAC, Light Almond

Item #: 1170172

Cat #: 2624-LA

UPC: 785007539660

$ 92.73 EA
Company wide:
0 in stock
Documents & Guides
AC Quiet Switch, Decorator, 4-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Light Almond.

Overview

AC Quiet Switch, Decorator, 4-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Light Almond.
Also known as: 785007539660, 2624-LA, PAS2624LA

Specifications

Type: Switch
Poles: 3
Color: Light Almond
Amps: 20
Mounting: Wall
Type: Switch
Color: Light Almond
Mounting: Wall
Poles: 3
Amps: 20

Customer Reviews

No reviews for this product
(0)