4-Way Decora Switch, 20A, 120/277VAC, Ivory

Item #: 1170171
Cat #: 2624-I
UPC: 785007539639
$ 79.46 EA
Company wide:
0 in stock
Documents & Guides
AC Quiet Switch, Decora, 4-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Ivory.

Overview

AC Quiet Switch, Decora, 4-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Ivory.
Also known as: 785007539639, 2624-I, PAS2624I

Specifications

Type: Switch
Poles: 3
Amps: 20
Color: Ivory
Mounting: Wall
Type: Switch
Amps: 20
Mounting: Wall
Poles: 3
Color: Ivory

Customer Reviews

No reviews for this product
(0)