SW DEC 3W 20A 120/277V GROUNDED RD

Item #: 1170162

Cat #: 2623-RED

UPC: 785007539547

$ 48.78 EA
Company wide:
0 in stock
Documents & Guides
Three-way, Back and Side Wire, Decorator Switch, 20 amps, 120/277 volts, Red.

Overview

Three-way, Back and Side Wire, Decorator Switch, 20 amps, 120/277 volts, Red.
Also known as: 785007539547, 2623-RED, PAS2623RED

Specifications

Type: Switch
Poles: 2
Color: Red
Amps: 20
Mounting: Wall
Type: Switch
Color: Red
Mounting: Wall
Poles: 2
Amps: 20