Decora, 3-Way, 20 Amp, 120/277 Volt, Black

Item #: 1170158
Cat #: 2623-BK
UPC: 785007539516
$ 37.55 EA
Company wide:
0 in stock
Documents & Guides
AC Quiet Switch, Decora, 3-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Black.

Overview

AC Quiet Switch, Decora, 3-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Thermoplastic Toggle, Grounding, Black.
Also known as: 785007539516, 2623-BK, PAS2623BK

Specifications

Type: Switch
Poles: 2
Color: Black
Amps: 20
Mounting: Wall
Type: Switch
Color: Black
Mounting: Wall
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)