TLCN IP67 30A 3PH 480V L1630R ANTI-MIC

Item #: 1170108

Cat #: 29W76AM

UPC: 785007057348

$ 186.33 EA
Company wide:
0 in stock
Documents & Guides
TLCN IP67 30A 3PH 480V L1630R ANTI-MIC

Overview

TLCN IP67 30A 3PH 480V L1630R ANTI-MIC
Also known as: 785007057348, 29W76AM, PAS29W76AM

Specifications

No Specifications Available