PAS 29W08AM TLCN IP67 3W 30A

Item #: 1170101

Cat #: 29W08AM

UPC: 785007056105

$ 173.40 EA
Company wide:
0 in stock
Documents & Guides
PAS 29W08AM TLCN IP67 3W 30A

Overview

PAS 29W08AM TLCN IP67 3W 30A
Also known as: 785007056105, 29W08AM, PAS29W08AM

Specifications

No Specifications Available