PAS 28W77AM TLPL IP67 4W 30A

Item #: 1170097

Cat #: 28W77AM

UPC: 785007057355

$ 129.21 EA
Company wide:
0 in stock
Documents & Guides
PAS 28W77AM TLPL IP67 4W 30A

Overview

PAS 28W77AM TLPL IP67 4W 30A
Also known as: 785007057355, 28W77AM, PAS28W77AM

Specifications

No Specifications Available