TLPL IP67 30A 3PH 480V L1630P ANTI-MIC

Item #: 1170095

Cat #: 28W76AM

UPC: 785007057331

$ 129.21 EA
Company wide:
0 in stock
Documents & Guides
TLPL IP67 30A 3PH 480V L1630P ANTI-MIC

Overview

TLPL IP67 30A 3PH 480V L1630P ANTI-MIC
Also known as: 785007057331, 28W76AM, PAS28W76AM

Specifications

No Specifications Available