TLPL IP67 30A 3PH 250V L1530P ANTI-MIC

Item #: 1170094

Cat #: 28W75AM

UPC: 785007057294

$ 130.27 EA
Company wide:
0 in stock
Documents & Guides
TLPL IP67 30A 3PH 250V L1530P ANTI-MIC

Overview

TLPL IP67 30A 3PH 250V L1530P ANTI-MIC
Also known as: 785007057294, 28W75AM, PAS28W75AM

Specifications

No Specifications Available