PAS 28W09AM TLPL IP67 4W 30A

Item #: 1170089

Cat #: 28W09AM

UPC: 785007056112

$ 122.80 EA
Company wide:
0 in stock
Documents & Guides
PAS 28W09AM TLPL IP67 4W 30A

Overview

PAS 28W09AM TLPL IP67 4W 30A
Also known as: 785007056112, 28W09AM, PAS28W09AM

Specifications

No Specifications Available