PAS 28W08AM TLPL IP67 3W 30A

Item #: 1170088

Cat #: 28W08AM

UPC: 785007056099

Company wide:
0 in stock
Documents & Guides
PAS 28W08AM TLPL IP67 3W 30A

Overview

PAS 28W08AM TLPL IP67 3W 30A
Also known as: 785007056099, 28W08AM, PAS28W08AM

Specifications

No Specifications Available