TLCN IP67 20A 3PH 480V L1620R ANTI-MIC

Item #: 1170082

Cat #: 27W76AM

UPC: 785007057324

$ 175.56 EA
Company wide:
0 in stock
Documents & Guides
TLCN IP67 20A 3PH 480V L1620R ANTI-MIC

Overview

TLCN IP67 20A 3PH 480V L1620R ANTI-MIC
Also known as: 785007057324, 27W76AM, PAS27W76AM

Specifications

No Specifications Available