TLCN IP67 20A 3PH 250V L1520R ANTI-MIC

Item #: 1170081

Cat #: 27W75AM

UPC: 785007057287

$ 173.40 EA
Company wide:
0 in stock
Documents & Guides
PAS 27W75AM TLCN IP67 20A 3PH

Overview

PAS 27W75AM TLCN IP67 20A 3PH
Also known as: 785007057287, 27W75AM, PAS27W75AM

Specifications

No Specifications Available