PAS 27W49AM TL CN IP67 3W 20A

Item #: 1170079

Cat #: 27W49AM

UPC: 785007057201

$ 157.27 EA
Company wide:
0 in stock
Documents & Guides
PAS 27W49AM TL CN IP67 3W 20A

Overview

PAS 27W49AM TL CN IP67 3W 20A
Also known as: 785007057201, 27W49AM, PAS27W49AM

Specifications

No Specifications Available