TL CN IP67 20A 125V L520R ANTI-MIC

Item #: 1170076

Cat #: 27W47AM

UPC: 785007057089

$ 92.61 EA
Company wide:
0 in stock
Documents & Guides
PAS 27W47AM TL CN IP67 20A 12

Overview

PAS 27W47AM TL CN IP67 20A 12
Also known as: 785007057089, 27W47AM, PAS27W47AM

Specifications

No Specifications Available