PAS 27W08AM TLCN IP67 3W 20A

Item #: 1170075

Cat #: 27W08AM

UPC: 785007057386

$ 156.19 EA
Company wide:
0 in stock
Documents & Guides
PAS 27W08AM TLCN IP67 3W 20A

Overview

PAS 27W08AM TLCN IP67 3W 20A
Also known as: 785007057386, 27W08AM, PAS27W08AM

Specifications

No Specifications Available