TLPL IP67 20A 3PH 480V L1620P ANTI-MIC

Item #: 1170072

Cat #: 26W76AM

UPC: 785007057317

$ 103.59 EA
Company wide:
0 in stock
Documents & Guides
TLPL IP67 20A 3PH 480V L1620P ANTI-MIC

Overview

TLPL IP67 20A 3PH 480V L1620P ANTI-MIC
Also known as: 785007057317, 26W76AM, PAS26W76AM

Specifications

No Specifications Available