TL PLG IP67 20A 125V L520P ANTI-MIC

Item #: 1170066

Cat #: 26W47AM

UPC: 785007057072

$ 90.43 EA
Company wide:
0 in stock
Documents & Guides
PAS 26W47AM TL PLG IP67 20A 1

Overview

PAS 26W47AM TL PLG IP67 20A 1
Also known as: 785007057072, 26W47AM, PAS26W47AM

Specifications

No Specifications Available