PAS 26W08AM TLPL IP67 3W 20A

Item #: 1170064

Cat #: 26W08AM

UPC: 785007057379

$ 108.77 EA
Company wide:
0 in stock
Documents & Guides
PAS 26W08AM TLPL IP67 3W 20A

Overview

PAS 26W08AM TLPL IP67 3W 20A
Also known as: 785007057379, 26W08AM, PAS26W08AM

Specifications

No Specifications Available