STR BLD RUBBER PLUG 20A 125V 5-20P

Item #: 1170046

Cat #: 1433P

UPC: 785007114263

$ 35.90 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Rubber Plug 20amp 125volt 5-20p

Overview

Straight Blade Rubber Plug 20amp 125volt 5-20p
Also known as: 785007114263, 1433P, PAS1433P

Specifications

Material: Nylon
NEMA Configuration: 5-20P
Color: Yellow
Material: Nylon
Color: Yellow
NEMA Configuration: 5-20P