SELF GROUNDING 4W AC 15A 120V SW WH

Item #: 1170033

Cat #: 664-SWG

UPC: 785007256574

$ 34.91 EA
Company wide:
0 in stock
Documents & Guides
SELF GROUNDING 4W AC 15A 120V SW WH

Overview

SELF GROUNDING 4W AC 15A 120V SW WH
Also known as: 785007256574, 664-SWG, PAS664SWG

Specifications

Amps: 15
Material: Thermoplastic
Color: White
Mounting: Wall
Amps: 15
Color: White
Material: Thermoplastic
Mounting: Wall