SELF GROUNDING 4W AC 15A 120V SW LA

Item #: 1170032

Cat #: 664-SLAG

UPC: 785007256499

Company wide:
0 in stock
Documents & Guides
Four-Way, Self Grounding Switch, 15 amps, 120 volts, Light Almond.

Overview

Four-Way, Self Grounding Switch, 15 amps, 120 volts, Light Almond.
Also known as: 785007256499, 664-SLAG, PAS664SLAG

Specifications

Color: Light Almond
Amps: 15
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Amps: 15
Mounting: Wall