PS 663-SIG SELF GROUNDING 3P AC 15A

Item #: 1170026

Cat #: 663-SIG

UPC: 785007256505

$ 5.93 EA
Company wide:
0 in stock
Documents & Guides
PS 663-SIG SELF GROUNDING 3P AC 15A 120V SW IV

Overview

PS 663-SIG SELF GROUNDING 3P AC 15A 120V SW IV
Also known as: 785007256505, 663-SIG, PAS663SIG

Specifications

Amps: 15
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Amps: 15
Color: Ivory
Material: Thermoplastic
Mounting: Wall