1P LIGHTED TOGGLE SWITCH 15A 120V W

Item #: 1170021

Cat #: 660-WSLG

UPC: 785007663563

$ 10.84 EA
Company wide:
0 in stock
Single Pole Lighted Toggle Switch, 15 amps, 120 volts, White.

Overview

Single Pole Lighted Toggle Switch, 15 amps, 120 volts, White.
Also known as: 785007663563, 660-WSLG, PAS660WSLG

Specifications

Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 1
Material: Thermoplastic
Mounting: Wall
Amps: 15
Color: White