1P LIGHTED TOGGL SWITCH 15A 120V

Item #: 1170015

Cat #: 660-LASLG

UPC: 785007663556

$ 10.84 EA
Company wide:
0 in stock
Single Pole Lighted Toggle Switch, 15 amps 120 volts, Light Almond.

Overview

Single Pole Lighted Toggle Switch, 15 amps 120 volts, Light Almond.
Also known as: 785007663556, 660-LASLG, PAS660LASLG

Specifications

Color: Light Almond
Poles: 1
Amps: 15
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Amps: 15
Mounting: Wall
Poles: 1
Material: Thermoplastic