
Weather/Tamper Resistant Duplex Receptacle, 15A, 125V, Light Almond
Item #: 1170009
Cat #: 3232-TRWRLA
UPC: 785007241761
Company wide:
0
in stock
Documents & Guides
Weather/Tamper Resistant Duplex, 15A, 125V, Light Almond, NEMA 5-15R,
Overview
Weather/Tamper Resistant Duplex, 15A, 125V, Light Almond, NEMA 5-15R,
Also known as: 785007241761, 3232-TRWRLA, PAS3232TRWRLA
Specifications
| Color: | Light Almond |
| Amps: | 15 |
| Material: | Thermoplastic |
| Mounting: | Wall |
| NEMA Configuration: | 5-15R |
| Color: | Light Almond |
| Material: | Thermoplastic |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Mounting: | Wall |