P&S 3232-TRSW TR DUP REC 15A/125V S

Item #: 1170008

Cat #: 3232-TRSW

UPC: 785007240016

$ 4.24 EA
Company wide:
0 in stock
PAS 3232-TRSW TR DUP REC 15A/

Overview

PAS 3232-TRSW TR DUP REC 15A/
Also known as: 785007240016, 3232-TRSW, PAS3232TRSW

Specifications

Material: Thermoplastic
Color: White
Mounting: Wall
NEMA Configuration: 5-15R
Material: Thermoplastic
Mounting: Wall
Color: White
NEMA Configuration: 5-15R