DUPLEX RECEPT 15A/125V SELF GRD W

Item #: 1170003

Cat #: 3232-SW

UPC: 785007323283

$ 2.71 EA
Company wide:
0 in stock
Duplex Self-Grounding Receptacle. 15 amp, 125 volt. White.

Overview

Duplex Self-Grounding Receptacle. 15 amp, 125 volt. White.
Also known as: 785007323283, 3232-SW, PAS3232SW

Specifications

Material: Thermoplastic
Color: White
Mounting: Wall
NEMA Configuration: 5-15R
Material: Thermoplastic
Mounting: Wall
Color: White
NEMA Configuration: 5-15R