DUPLEX RECEPT 15A/125V SELF GRD I

Item #: 1170001

Cat #: 3232-SI

UPC: 785007323245

$ 2.71 EA
Company wide:
0 in stock
Duplex Self-Grounding Receptacle. 15 amp, 125 volt. Ivory.

Overview

Duplex Self-Grounding Receptacle. 15 amp, 125 volt. Ivory.
Also known as: 785007323245, 3232-SI, PAS3232SI

Specifications

Amps: 15
Material: Thermoplastic
Color: Ivory
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Material: Thermoplastic
Mounting: Wall