4-Way Decorator Switch, 15A, 120/277VAC, Black

Item #: 1169987

Cat #: TM874-BK

UPC: 785007845037

$ 54.64 EA
Company wide:
0 in stock
AC Quiet Switch, Decorator Style, 4-Way, 15 Amp, 120/277 Volt, Thermoplastic, Narrow Body, Grounding, TradeMaster, Black.

Overview

AC Quiet Switch, Decorator Style, 4-Way, 15 Amp, 120/277 Volt, Thermoplastic, Narrow Body, Grounding, TradeMaster, Black.
Also known as: 785007845037, TM874-BK, PASTM874BK

Specifications

Type: Switch
Color: Black
Amps: 15
Material: Thermoplastic
Gangs: 1
Poles: 4
Mounting: Wall
Type: Switch
Amps: 15
Gangs: 1
Mounting: Wall
Color: Black
Material: Thermoplastic
Poles: 4