Decorator Switch, 1-Pole, 15A, 120/277VAC, Black

Item #: 1169967

Cat #: TM870-BK

UPC: 785007245363

$ 13.70 EA
Company wide:
20 in stock
AC Quiet Switch, Decorator Style, Single Pole, 15 Amp, 120/277 Volt, Thermoplastic, Narrow Body, Grounding, TradeMaster, Black.

Overview

AC Quiet Switch, Decorator Style, Single Pole, 15 Amp, 120/277 Volt, Thermoplastic, Narrow Body, Grounding, TradeMaster, Black.
Also known as: 785007245363, TM870-BK, PASTM870BK

Specifications

Type: Decorator Switch
Color: Black
Poles: 1
Amps: 15
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Type: Decorator Switch
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Black
Amps: 15
Gangs: 1