Tamper Resistant Decorator Receptacle, 15A, 125V, Black

Item #: 1169954

Cat #: 885-TRBK

UPC: 785007861044

$ 10.00 EA
Company wide:
12 in stock
Decorator Receptacle, Tamper Resistant, Residential Grade, 15 Amp, 125 Volt, NEMA 5-15R, TradeMaster, 2 Pole, 3 Wire, Black.

Overview

Decorator Receptacle, Tamper Resistant, Residential Grade, 15 Amp, 125 Volt, NEMA 5-15R, TradeMaster, 2 Pole, 3 Wire, Black.
Also known as: 785007861044, 885-TRBK, PAS885TRBK

Specifications

Type: Receptacle
Color: Black
Amps: 15
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Type: Receptacle
Amps: 15
Gangs: 1
Color: Black
Material: Thermoplastic
Mounting: Wall