RADIANT 15A/125V DUP RECEP SELF-GRD W

Item #: 1169952

Cat #: 885-SW

UPC: 785007885170

$ 14.73 EA
Company wide:
0 in stock
Sierraplex Receptacle, 15amp 125volt Self-grounded, White

Overview

Sierraplex Receptacle, 15amp 125volt Self-grounded, White
Also known as: 785007885170, 885-SW, PAS885SW

Specifications

Type: Receptacle
Gangs: 2
Amps: 15
Material: Thermoplastic
Color: White
Mounting: Wall
Type: Receptacle
Amps: 15
Color: White
Gangs: 2
Material: Thermoplastic
Mounting: Wall