SMOOTH 302SS 2G 2 DUPLEX JUMBO

Item #: 1169948

Cat #: SSO82

UPC: 785007136784

$ 33.29 EA
Company wide:
0 in stock
Duplex Receptacle Wall Plate, Two Gang, 302 Stainless Steel

Overview

Duplex Receptacle Wall Plate, Two Gang, 302 Stainless Steel
Also known as: 785007136784, SSO82, PASSSO82

Specifications

Type: Wallplate
Gangs: 2
Material: Stainless Steel
Color: Stainless
Mounting: Wall
Type: Wallplate
Material: Stainless Steel
Mounting: Wall
Gangs: 2
Color: Stainless