SMOOTH 302SS 1G 1 TOGGLE JUMBO

Item #: 1169931

Cat #: SSO1

UPC: 785007136661

$ 15.66 EA
Company wide:
0 in stock
Toggle Switch Wall Plate, One Gang, 302 Stainless Steel

Overview

Toggle Switch Wall Plate, One Gang, 302 Stainless Steel
Also known as: 785007136661, SSO1, PASSSO1

Specifications

Type: Wallplate
Material: Stainless Steel
Gangs: 1
Color: Stainless
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Material: Stainless Steel
Color: Stainless