SMOOTH 302SS 2G 2 DUPLEX JR

Item #: 1169927

Cat #: SSJ82

UPC: 785007136487

$ 27.53 EA
Company wide:
0 in stock
Smooth Metal Wall Plate, Junior-Jumbo 2gang Duplex, 302 Stainless Steel

Overview

Smooth Metal Wall Plate, Junior-Jumbo 2gang Duplex, 302 Stainless Steel
Also known as: 785007136487, SSJ82, PASSSJ82

Specifications

Type: Wallplate
Gangs: 2
Material: Thermoplastic
Color: Stainless
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 2
Color: Stainless