SMOOTH 302SS 1G 1 DUPLEX JR

Item #: 1169926

Cat #: SSJ8

UPC: 785007136494

$ 13.73 EA
Company wide:
0 in stock
Smooth Metal Wall Plate, Junior-Jumbo 1gang Duplex, 302 Stainless Steel

Overview

Smooth Metal Wall Plate, Junior-Jumbo 1gang Duplex, 302 Stainless Steel
Also known as: 785007136494, SSJ8, PASSSJ8

Specifications

Type: Wallplate
Material: Stainless Steel
Gangs: 1
Color: Stainless
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Material: Stainless Steel
Color: Stainless