SMTH 302SS 1G VERT-LVR PAINTED LA

Item #: 1169907

Cat #: SS771-LA

UPC: 785007137521

$ 25.91 EA
Company wide:
0 in stock
Smooth Metal Wall Plate 1gang Louver Vertical 302 Stainless Steel Painted Light Almond

Overview

Smooth Metal Wall Plate 1gang Louver Vertical 302 Stainless Steel Painted Light Almond
Also known as: 785007137521, SS771-LA, PASSS771LA

Specifications

Color: Light Almond
Type: Wallplate
Material: Thermoplastic
Gangs: 1
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Type: Wallplate
Gangs: 1