Locking Switch Plate, 2-Gang, .906" Hole, Stainless Steel

Item #: 1169890

Cat #: SS727

UPC: 785007136210

$ 22.48 EA
Company wide:
0 in stock
Locking Switch Plate, 2-Gang, .906" Hole, Stainless Steel

Overview

Locking Switch Plate, 2-Gang, .906" Hole, Stainless Steel
Also known as: 785007136210, SS727, PASSS727

Specifications

Type: Wallplate
Gangs: 2
Material: Thermoplastic
Color: Stainless
Mounting: Wall
Type: Wallplate
Material: Thermoplastic
Mounting: Wall
Gangs: 2
Color: Stainless