Range/Dryer Wallplate (2.125"), 1-Gang, Stainless Steel

Item #: 1169888

Cat #: SS721

UPC: 785007129625

$ 11.21 EA
Company wide:
0 in stock
Range/Dryer Wall Plate (2.125"), 1-Gang, Stainless Steel

Overview

Range/Dryer Wall Plate (2.125"), 1-Gang, Stainless Steel
Also known as: 785007129625, SS721, PASSS721

Specifications

Type: Wallplate
Material: Stainless Steel
Gangs: 1
Color: Stainless
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Material: Stainless Steel
Color: Stainless