SMOOTH 302SS 7G TOGGLE I

Item #: 1169877

Cat #: SS601-I

UPC: 785007136111

$ 162.30 EA
Company wide:
0 in stock
Toggle Switch Wall Plate, Seven Gang, 302 Stainless Steel Painted Ivory

Overview

Toggle Switch Wall Plate, Seven Gang, 302 Stainless Steel Painted Ivory
Also known as: 785007136111, SS601-I, PASSS601I

Specifications

Type: Wallplate
Material: Thermoplastic
Color: Ivory
Gangs: 7
Mounting: Wall
Type: Wallplate
Color: Ivory
Mounting: Wall
Material: Thermoplastic
Gangs: 7