SMOOTH 302SS 7G TOGGLE

Item #: 1169875

Cat #: SS601

UPC: 785007136098

$ 80.78 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Smooth Metal Wall Plate, 7gang Toggle, 302 Stainless Steel

Overview

Smooth Metal Wall Plate, 7gang Toggle, 302 Stainless Steel
Also known as: 785007136098, SS601, PASSS601

Specifications

Type: Wallplate
Material: Thermoplastic
Gangs: 7
Color: Stainless
Mounting: Wall
Type: Wallplate
Gangs: 7
Mounting: Wall
Material: Thermoplastic
Color: Stainless