PLATE SS430 1G SPLEX W/OUT LINE

Item #: 1169844

Cat #: SL26

UPC: 785007658101

$ 6.42 EA
Company wide:
0 in stock
Smooth Metal Wall Plate, 1gang Decorator, 430 Stainless Steel

Overview

Smooth Metal Wall Plate, 1gang Decorator, 430 Stainless Steel
Also known as: 785007658101, SL26, PASSL26

Specifications

Type: Wallplate
Material: Stainless Steel
Gangs: 1
Color: Stainless
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Material: Stainless Steel
Color: Stainless