20A TR Specification Grade Duplex Receptacle, Gray

Item #: 1169828

Cat #: PTTR63-GRY

UPC: 785007860399

$ 47.88 EA
Company wide:
0 in stock
Documents & Guides
20A TR Specification Grade Duplex Receptacle, Gray

Overview

20A TR Specification Grade Duplex Receptacle, Gray
Also known as: 785007860399, PTTR63-GRY, PASPTTR63GRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20