P&S PTTR5362 DUP RECEP TR 20A 125V

Item #: 1169817

Cat #: PTTR5362

UPC: 785007001518

$ 27.13 EA
Company wide:
0 in stock
Documents & Guides
PAS PTTR5362 DUP RECEP TR 20A

Overview

PAS PTTR5362 DUP RECEP TR 20A
Also known as: 785007001518, PTTR5362, PASPTTR5362

Specifications

No Specifications Available