P&S PTTR5262 DUP RECEP TR 15A 125V

Item #: 1169810

Cat #: PTTR5262

UPC: 785007001686

$ 24.89 EA
Company wide:
0 in stock
Documents & Guides
PAS PTTR5262 DUP RECEP TR 15A

Overview

PAS PTTR5262 DUP RECEP TR 15A
Also known as: 785007001686, PTTR5262, PASPTTR5262

Specifications

No Specifications Available