15A Hospital Grade Decorator Receptacle, 5-15R, White

Item #: 1169799

Cat #: PTTR26262-W

UPC: 785007001938

$ 28.32 EA
Company wide:
0 in stock
Documents & Guides
15A Hospital Grade Decorator Receptacle, 5-15R, White

Overview

15A Hospital Grade Decorator Receptacle, 5-15R, White
Also known as: 785007001938, PTTR26262-W, PASPTTR26262W

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White