20A Hospital Grade Duplex Receptacle, Red

Item #: 1169757

Cat #: PT-8300HRED

UPC: 785007091427

$ 18.50 EA
Company wide:
0 in stock
Documents & Guides
20A 125V Plugtail Hospital Grade Duplex Receptacle Red

Overview

20A 125V Plugtail Hospital Grade Duplex Receptacle Red
Also known as: 785007091427, PT-8300HRED, PASPT8300HRED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20