20A Hospital Grade Duplex Receptacle, Ivory

Item #: 1169754

Cat #: PT-8300HI

UPC: 785007091403

$ 18.50 EA
Company wide:
0 in stock
Documents & Guides
20A 125V Plugtail Hospital Grade Duplex Receptacle Ivory

Overview

20A 125V Plugtail Hospital Grade Duplex Receptacle Ivory
Also known as: 785007091403, PT-8300HI, PASPT8300HI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory