DUP RECEPT SPEC GRADE 20A/125V RED

Item #: 1169742

Cat #: PT5362-RED

UPC: 785007091717

$ 13.87 EA
Company wide:
24 in stock
Documents & Guides
PlugTail Spec Grade Duplex Receptacle 20amp 125volt Red

Overview

PlugTail Spec Grade Duplex Receptacle 20amp 125volt Red
Also known as: 785007091717, PT5362-RED, PASPT5362RED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Red
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon